3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3 Bright 3/4x3/4x2-1/2x5x0.125CR

  • Mfr # C72425

  • Zoro # G800442212


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C72425
Zoro #
G800442212
UPC #
697334029052
Country of Origin
United States

Dimensions

Length of Cut
2.5 in
Shank Dia.
3/4 in
Overall Length
5 in
Milling Dia.
0.75 in
Corner Radius
0.125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Helix Angle
35 Degrees
End Mill Application
Roughing/Finishing
List Number
CEM-AM3
Secondary Material Application ISO Code
N
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Flute Type
Spiral
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Max. Helix Angle
35 Degrees
Primary Material Application
Aluminum

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.125 in, 2.5 in, 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.