3-Flute Carbide Crn Rad Single End HP End Mill for Alum CTD CEM-AM3-ZN ZrN 5/8x5/8x3-3/4x6x0.03CR
- Mfr # C84190
- Zoro # G600441590
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
3.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C84190
- Zoro #
- G600441590
- UPC #
- 697334029397
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3.75 in
- Shank Dia.
- 5/8 in
- Overall Length
- 6 in
- Milling Dia.
- 0.625 in
- Corner Radius
- 0.03 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 0.03 in, 3.75 in, 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.