Shop WALTER

Diamond ZDGT Carbide

  • Mfr # 5004903
  • Zoro # G8398415

product price: 
$
45.99
/ea
Sold in multiples of 10 for $459.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
200564
Insert Material
Carbide
Corner Radius
6.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004903
Zoro #
G8398415
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Mounting Style
Screw Held
ANSI Number
ZDGT200564R-K85 WK10
Rake
Positive
Insert Application
Finishing
Steel (P) Compatibility
No
Coating
Uncoated
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.7870 in
Hardened (H) Compatibility
No
Grade
WK10
No. of Edges
2
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Stainless (M) Compatibility
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Cutting Application
Finishing
Secondary Material Application ISO Code
K, P
Shape
Z
ISO Number
ZDGT200564R-K85 WK10
ANSI Code
ZDGT200564R-K85 WK10
Finish - Machining
Bright (Uncoated)
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Secondary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Measurement System
Metric
Wiper Insert
Yes
Clearance Angle
15 Degrees
Manufacturer Grade
WK10
Primary Material Application ISO Code
N
Chip-Breaker Code
K85
Number of Cutting Edges
2
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
200564
Corner Radius
6.40mm
Insert Thickness
0.219"
Nose Radius
0.252"
Width
14.00mm
Thickness
0.219 in
Cutting Edge Length
21.20mm

Description

Diamond Milling Insert, Inscribed Circle 0.7870 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.