3-Flute Carbide CrnRad SingleGP EndMill Cleveland CEM-SE-3 Bright 5/8x5/8x1-1/4x3-1/2x0.09CR

  • Mfr # C61692

  • Zoro # G8840544


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Corner-Radius
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C61692
Zoro #
G8840544
UPC #
697334616924
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Corner Radius
0.09 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
List Number
CEM-SE-3
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
K, P

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1.25 in, 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products