3-Flute Carbide Square Single End High-Perf End Mil for Alum CTD CEM-AM3-ZN ZrN 7/16x7/16x9/16x2-1/2

  • Mfr # C72355

  • Zoro # G1143027


product price:  $48.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C72355
Zoro #
G1143027
UPC #
00662355723555
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
0.5625 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.4375 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Item
Square End Mill
Shank Type
Straight
Finish
ZrN
Cast Iron (K) Compatibility
No
Helix Angle
35 Degrees
End Mill Application
Finishing
Steel (P) Compatibility
No
List Number
CEM-AM3-ZN
End Mill Style
Square
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Max. Helix Angle
35 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.