3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1x1x2-1/2x5

  • Mfr # C84205

  • Zoro # G800441901


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
2.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C84205
Zoro #
G800441901
UPC #
697334029663
Country of Origin
United States

Dimensions

Length of Cut
2.5 in
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in
Corner Radius
0.000 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Square End Mill
List Number
CEM-AM3-ZN
Helix Angle
35 Degrees
End Mill Style
Square
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Measurement System
Inch
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees
Secondary Material Application
Aluminum

Description

Square End Mill, 1 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.