3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 3/8x3/8x7/8x2-1/2

  • Mfr # C81679

  • Zoro # G8848077


product price:  $35.15
/ea

Key Features

Number of Flutes
3
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C81679
Zoro #
G8848077
UPC #
697334816799
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Corner Radius
0.000"
Milling Dia.
0.375 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Item
Square End Mill
List Number
CEM-SE-3-TA
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.