3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 7/8x7/8x1-7/8x6-1/8

  • Mfr # C39593

  • Zoro # G2972949


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39593
Zoro #
G2972949
UPC #
697334395935
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Overall Length
6 1/8 in
Milling Dia.
0.875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
List Number
HD-3
Item
Square End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Min. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 6 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.