3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 1/8x3/8x3/8x3-1/16
Mfr # C39617
Zoro # G5905873
product price:Â $46.49
/eaKey Features
Milling Diameter
1/8"
Number of Flutes
3
End Mill Style
Square
Finish
Ticn
Length of Cut
0.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C39617
Zoro #
G5905873
UPC #
697334396178
Country of Origin
United States
Dimensions
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Overall Length
3 1/16 in
Corner Radius
3 1/16 in
Description
Square End Mill, 0.125 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 0.375 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.