3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 7/8x7/8x1-7/8x6-1/8

  • Mfr # C39635

  • Zoro # G2973238


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39635
Zoro #
G2973238
UPC #
697334396352
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Overall Length
6 1/8 in
Milling Dia.
0.875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
List Number
HD-3-TC
Shank Type
Weldon
Finish
Ticn
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Item
Square End Mill
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Min. Helix Angle
30 Degrees

Description

Square End Mill, 0.875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 6 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.