3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TN TiN 1"x1"x1-7/8"x6-3/8"

  • Mfr # C39616

  • Zoro # G2973229


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
High Speed Steel
Number of Flutes
3
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39616
Zoro #
G2973229
UPC #
697334396161
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
1.875 in
Shank Dia.
1 in
Overall Length
6 3/8 in
Milling Dia.
1 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
3
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Item
Square End Mill
List Number
HD-3-TN
Helix Angle
30 Degrees
Finish
Tin
Super Alloy (S) Compatibility
No
Shank Type
Weldon
End Mill Style
Square
Stainless (M) Compatibility
No
End Mill Application
Finishing
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Min. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 1 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 6 3/8 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.