Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 17mm 1XD Sl Shank
- Mfr # 6680952
- Zoro # G0215567
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Shank Dia
20 mm
Drill Diameter
17 mm
Overall Length
136 mm
Maximum Drilling Depth
54 mm
Shank Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6680952
- Zoro #
- G0215567
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Drill Diameter
- 17 mm
- Overall Length
- 136 mm
- Maximum Drilling Depth
- 54 mm
- Shank Length
- 50 mm
- Insert Gage Length
- 86 mm
- Insert Seat Size
- B
Details
- Item
- Drill Body
- Shank Dia
- 20 mm
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.