Shop CLEVELAND
See all product information
Create Account
3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x1-5/8x3-7/8
- Mfr # C39717
- Zoro # G5983397
product price:Â
$
80.55
/ea
Key Features
Milling Diameter
3/4"
Number of Flutes
3
End Mill Style
Square
Finish
Ticn
Length of Cut
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C39717
- Zoro #
- G5983397
- UPC #
- 697334397175
- Country of Origin
- United States
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- Ticn
- Item
- Square End Mill
- Helix Angle
- 30 Degrees
- Grade
- General Purpose
- Cutting Direction
- Right Hand
- End Mill Application
- Finishing
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- High Speed Steel
- List Number
- HG-3-TC
- Single End/Double End
- Single
- Cutting Direction - Machining
- Right Hand
- Drilling Tool Configuration
- Individual
- Shank Type - Machining
- Weldon Flat
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Finish - Machining
- TiCN
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Chip-Breaker
- Chip-Breaker Not Included
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 3/4"
- Length of Cut
- 1.625 in
- Overall Length
- 3 7/8 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.75 in
- Corner Radius
- 3 7/8 in
- Shank Dia.
- 3/4 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Square End Mill, 0.75 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.