3-Flute PM+ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 1-1/4x1-1/4x2x4-1/2

  • Mfr # C40425

  • Zoro # G2974723


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40425
Zoro #
G2974723
UPC #
697334404255
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
Length of Cut
2 in
Shank Dia.
1 1/4 in
Overall Length
4 1/2 in
Milling Dia.
1.25 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
End Mill Style
Square
Shank Type
Weldon
Helix Angle
42 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Left Hand
List Number
PM-538L
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Roughing
Cast Iron (K) Compatibility
No
Item
Roughing End Mill
Steel (P) Compatibility
No
Pitch
Coarse
Material - Machining
Powdered Metal
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Left Hand
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Chip-Breaker
Chip-Breaker Included
Min. Helix Angle
42 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Roughing End Mill, 1.25 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.