3-Flute PM+ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC Bright 1/4x3/8x1/4x2-1/16
Mfr # C43228
Zoro # G2977611
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
0.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C43228
Zoro #
G2977611
UPC #
697334432289
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.25 in
Shank Dia.
3/8 in
Overall Length
2 1/16 in
Milling Dia.
0.25 in
Corner Radius
0.000 in
Description
Roughing End Mill, 0.25 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.25 in, Overall Length 2 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.