Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Flute PM+ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC Bright 1/4x3/8x5/8x2-7/16

  • Mfr # C43229

  • Zoro # G2977657


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C43229
Zoro #
G2977657
UPC #
697334432296
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.625 in
Shank Dia.
3/8 in
Overall Length
2 7/16 in
Corner Radius
0.000 in
Milling Dia.
0.25 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
List Number
PMRC
End Mill Style
Square
Item
Roughing End Mill
End Mill Application
Roughing
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Weldon
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.25 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 0.625 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.