3-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-3 Bright 1"x1"x3"x5-1/2"

  • Mfr # C49284

  • Zoro # G2978007


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C49284
Zoro #
G2978007
UPC #
697334492849
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
3 in
Shank Dia.
1 in
Overall Length
5 1/2 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Helix Angle
42 Degrees
End Mill Style
Square
Steel (P) Compatibility
Yes
Item
Square End Mill
List Number
PM-3
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Material - Machining
Powdered Metal
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application
Aluminum, Steel
Primary Material Application ISO Code
N, P
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel, Titanium
Max. Helix Angle
42 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
M, S

Description

Square End Mill, 1 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.