Shop All Square End Mills
Cleveland
3-Flute PM+™ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R Bright 1/2x1/2x3x5
Mfr # C40080
Zoro # G2974303
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Powdered Metal
- Number of Flutes 3
- Length of Cut 3 in
Product Information
- Brand Cleveland
- MFR # C40080
- Zoro # G2974303
- UPC # 697334400806
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/2 in |
Details
Description
Square End Mill, 1/2 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86743)
- MILWAUKEE TOOL PACKOUT Tool Cabinet, Black/Red, Polymer, 19-1/2 in W x 14-1/2 in D x 15 in H (48-22-8445)
- AMPCO SAFETY TOOLS 36 in L 5 11/16 in Cap. Aluminum Straight Pipe Wrench (W-215AL)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X40)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- Cleveland End Mills