3-Flute PM+ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R-TC TiCN 3/4x3/4x3x5-1/4

  • Mfr # C40351

  • Zoro # G2974577


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Powdered Metal
Number of Flutes
3
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40351
Zoro #
G2974577
UPC #
697334403517
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
3 in
Shank Dia.
3/4 in
Overall Length
5 1/4 in
Milling Dia.
0.75 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Item
Square End Mill
Helix Angle
42 Degrees
Shank Type
Weldon
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Style
Square
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
List Number
PM-539R-TC
Finish
Ticn
Drilling Tool Configuration
Individual
Material - Machining
Powdered Metal
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
42 Degrees
Max. Helix Angle
42 Degrees
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.75 in Milling Dia., Powdered Metal, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.