3-Flute PM+ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 3/4x3/4x1-5/8x3-7/8
Mfr # C40007
Zoro # G5891042
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.75 in
Number of Flutes
3
Length of Cut
1.625 in
Shank Dia.
3/4 in
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C40007
Zoro #
G5891042
UPC #
697334400073
Country of Origin
United States
Dimensions
Milling Dia.
0.75 in
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3 7/8 in
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Diameter
3/4"
Description
Roughing End Mill, 0.75 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.