Shop CLEVELAND
See all product information
Create Account
3/8-24 H4 4FL 1003 BOTTOM HAND TAP
- Mfr # C54602
- Zoro # G423506995
product price:Â
$
14.15
/ea
Key Features
Thread Length
1-1/4 in
Hole Type
Blind Hole
Tap Thread Type
UNF
Tap Finish
Bright
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54602
- Zoro #
- G423506995
- UPC #
- 697334546023
- Country of Origin
- United States
- Hole Type
- Blind Hole
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Application
- General Purpose
- Tap Chamfer
- Bottoming
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- System of Measurement
- Inch
Dimensions
- Thread Length
- 1-1/4 in
- Depth of Cut
- 2 in
- Overall Length
- 2.94 in
- Pitch Diameter Limit
- H4
- Tap Thread Size
- 3/8"-24
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.