Shop CLEVELAND
See all product information
Create Account
#4-40 H1 3FL 1001 TAPER HAND TAP
- Mfr # C54134
- Zoro # G323506484
product price:Â
$
9.39
/ea
Key Features
Tap Chamfer
Taper
Thread Length
0.56 in
Cutting Direction
Right Hand
Pitch Diameter Limit
H1
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54134
- Zoro #
- G323506484
- UPC #
- 697334048602
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.56 in
- Pitch Diameter Limit
- H1
- Depth of Cut
- 1-1/2 in
- Overall Length
- 1.88 in
- Tap Thread Size
- #4-40
Details
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Application
- General Purpose
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 3
- Tap Thread Type
- UNC
- Tap Finish
- Bright
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.