Shop CLEVELAND
See all product information
Create Account
#4-40 H1 3FL 1003 BOTTOM HAND TAP
- Mfr # C54136
- Zoro # G123507223
product price:Â
$
9.39
/ea
Key Features
Standards
USCTI Table 302
Hole Type
Blind Hole
Application
General Purpose
Tap Chamfer
Bottoming
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54136
- Zoro #
- G123507223
- UPC #
- 697334048633
- Country of Origin
- United States
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Application
- General Purpose
- Item
- Hand Taps
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
Dimensions
- Pitch Diameter Limit
- H1
- Overall Length
- 1.88 in
- Thread Length
- 0.56 in
- Tap Thread Size
- #4-40
- Depth of Cut
- 2 in
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.