1/4-20 H1 3FL 1002 PLUG HAND TAP
- Mfr # C54446
- Zoro # G323506897
product price:Â
$
10.35
/ea
Key Features
Tap Thread Size
1/4"-20
Flute Type
Straight Flute
Tap Finish
Bright
Shank Type
Straight Shank with Square
Pitch Diameter Limit
H3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54446
- Zoro #
- G323506897
- UPC #
- 697334544463
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- 1/4"-20
- Pitch Diameter Limit
- H3
- Thread Length
- 1 in
- Overall Length
- 2-1/2 in
- Depth of Cut
- 1-1/2 in
Details
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
- Application
- General Purpose
- Tap Chamfer
- Plug
- System of Measurement
- Inch
- Standards
- USCTI Table 302
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.