4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Square 4Flute 1/8"x1/8"x1"x3"

  • Mfr # C63523

  • Zoro # G8841594


product price:  $28.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C63523
Zoro #
G8841594
UPC #
697334635239
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
1 in
Shank Dia.
1/8 in
Overall Length
3 in
Milling Dia.
0.125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
CEM-SE-4B
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
End Mill Application
Finishing
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Item
Ball End Mill
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Flute Spacing
Fixed

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.