4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 3/16x3/16x5/8x2

  • Mfr # C83529

  • Zoro # G8849565


product price:  $23.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C83529
Zoro #
G8849565
UPC #
697334835295
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Shank Type
Straight
List Number
CEM-SE-4B-TA
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
End Mill Application
Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Finish
TiAlN
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Material Grade - Machining
General Purpose
Measurement System
Inch
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Material Applications
Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.