4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 9/32x5/16x3/4x2-1/2

  • Mfr # C83542

  • Zoro # G8849696


product price:  $44.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C83542
Zoro #
G8849696
UPC #
697334835424
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
0.875 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.2812 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Ball End Mill
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
TiAlN
List Number
CEM-SE-4B-TA
End Mill Application
Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Measurement System
Inch
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M

Description

Ball End Mill, 0.2812 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.