4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 1x1x1-1/2x4
Mfr # C80159
Zoro # G8844333
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C80159
Zoro #
G8844333
UPC #
697334801597
Country of Origin
United States
Dimensions
Length of Cut
1.5 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Shank Dia.
1 in
Overall Length
4 in
Description
Roughing End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.