4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B-TA AP/MAX 1"x1"x2-1/4"x5"

  • Mfr # C80118

  • Zoro # G8844211


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C80118
Zoro #
G8844211
UPC #
697334801184
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
2.25 in
Shank Dia.
1 in
Overall Length
5 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
CEM-V-4B-TA
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Item
Ball End Mill
Shank Type
Straight
Finish
TiAlN
Cutting Direction
Right Hand
Finish - Machining
AP/MAX
Material Grade - Machining
High Performance
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
M, P, S
Spiral Direction
Right Hand
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel, Hi-Temp Alloy, Hardened Steel
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
H

Description

Ball End Mill, 1 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.