Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS25JMWLNR08, 141.95mm L, Trigon Insert Shape
- Mfr # 3747121
- Zoro # G3568815
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Overall Length
141.95mm
Insert Shape
Trigon
Insert Size
080408 (432)
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3747121
- Zoro #
- G3568815
- UPC #
- 4061779270267
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM50TSS25JMWLNR08
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Standards
- ISO 26622
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
- Insert Holding Type
- Clamp and Lock Pin
- Insert Style
- WN
- ISO Number
- KM50TSS25JMWLNR08
- Center to Cutting Tip
- 17.00mm
- Side Cutting Edge Angle
- -5 Degrees
Dimensions
- Overall Length
- 141.95mm
- Insert Size
- 080408 (432)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 87.23mm
- Insert Cutting Edge Length
- 8.69mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM50TS
- Wire Rope Length
- 141.95mm
- Length
- 141.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 141.95mm, KM50TSS25JMWLNR08, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.