4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/2"x1/2"x5/8"x2-1/2"

  • Mfr # C80114

  • Zoro # G8844175


product price:  $74.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80114
Zoro #
G8844175
UPC #
697334801146
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
2 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
List Number
CEM-V-4B-TA
Item
Ball End Mill
Finish
TiAlN
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Finish - Machining
AP/MAX
Spiral Direction
Right Hand
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel, Hi-Temp Alloy, Hardened Steel
Secondary Material Application ISO Code
H
Flute Spacing
Variable
Secondary Material Application
Hardened Steel
Flute Type
Spiral

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.