4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R Bright 5/16x5/16x13/16x2-1/2x0.02CR

  • Mfr # C60024

  • Zoro # G8835005


product price:  $41.49
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60024
Zoro #
G8835005
UPC #
697334600244
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Corner Radius
0.02 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Grade
General Purpose
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
CEM-V-4R
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 0.8125 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products