Shop CLEVELAND
See all product information
4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 7/16x7/16x5/8x2-1/2x0.02CR
Mfr # C80036
Zoro # G8843414
product price:Â $66.55
/eaKey Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C80036
Zoro #
G8843414
UPC #
697334800361
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Milling Dia.
0.4375 in
Overall Length
2 1/2 in
Corner Radius
0.02 in
Shank Dia.
7/16 in
Description
Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.02 in, 0.625 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.