4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1"x1"x3"x6"x0.125CR
Mfr # C80098
Zoro # G8844035
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C80098
Zoro #
G8844035
UPC #
697334800989
Country of Origin
United States
Dimensions
Length of Cut
3 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Corner Radius
0.125 in
Milling Dia.
1 in
Overall Length
5 in
Shank Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.125 in, 3 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.