4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 0.120x1/8x0.360x1-1/2

  • Mfr # C76257

  • Zoro # G2982152


product price:  $20.79
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1200"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.359375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76257
Zoro #
G2982152
UPC #
697334928386
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1200"
Length of Cut
0.359375 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.12 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
CMCE-4-AL
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Finish
AlCrN
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Item
Square End Mill
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
AlCrN
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Super Alloy
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Square End Mill, 0.12 in Milling Dia., Carbide, AlCrN, Non-Coolant Through, Straight, Length of Cut 0.359375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.