4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 1.8mmx1/8x0.2127x1-1/2

  • Mfr # C76262

  • Zoro # G2982347


product price:  $21.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.80mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
5.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76262
Zoro #
G2982347
UPC #
697334928430
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.80mm
Length of Cut
5.4 mm
Shank Dia.
1/8 in
Overall Length
38.1 mm
Corner Radius
0.000 in
Milling Dia.
1.8 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Finish
AlCrN
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
CMCE-4-AL
End Mill Style
Square
Shank Type
Straight
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
AlCrN
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Super Alloy
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1.8 mm Milling Dia., Carbide, AlCrN, Straight, Length of Cut 5.4 mm, Overall Length 38.1 mm, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.