4-Flute Carbide Square End High-Perf Roughing End Mill Cleveland CEM-RS-TA TiAlN 5/8x5/8x1-1/4x3-1/2
Mfr # C80155
Zoro # G8844297
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C80155
Zoro #
G8844297
UPC #
697334801559
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Description
Roughing End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.