Milling Insert, Square

  • Mfr # 2964201

  • Zoro # G4866388


product price:  $18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Chip-Breaker
Yes
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2964201
Zoro #
G4866388
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.217"
Insert Size
435
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.2169 in

Details

Item
Square Milling Insert
Chip-Breaker
Yes
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw Clamp
Insert Shape
Square
Hardened (H) Compatibility
No
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
For Use With
M660 Series Face Mills
Inscribed Circle
1/2 in
Insert Application
Finishing
Insert Style
SNKT
Lead Angle
45 Degrees
ANSI Number
SNKT435AZER20
Steel (P) Compatibility
Yes
Coating
ALOX-SN
ISO Number
SNKT1205AZER20
Grade
TN6540
Series
M660
Manufacturer Grade
TN6540
Coating Process
PVD
Cutting Application
Medium Cutting to Heavy Roughing
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
20
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Included Angle
90 Degrees
ANSI Code
SNKT435AZER20
Insert Holding Type
Screw Clamp
Shape
Square
Finish - Machining
TiAlN
Chip-Breaker Style
On One Side
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.