Shop WIDIA

Grooving/Parting Insert, WMT-P-PT, Carbide

  • Mfr # 4113573
  • Zoro # G3929631

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Style
WMT-P-PT
Insert Size
4
Chip-Breaker
Yes
Grade
WU10HT
Corner Radius
0.31mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4113573
Zoro #
G3929631
UPC #
4021169608124
Country of Origin
United States
Item
Parting and Grooving Insert
Insert Style
WMT-P-PT
Chip-Breaker
Yes
Grade
WU10HT
ISO Number
WMTS400M4P03PT
Lead Angle
5 Degrees
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Cutting Direction
Neutral
Style
WMT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Chip-Breaker Code
PT
ANSI Code
WMTS400M4P03PT
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Number of Cutting Edges
2
Secondary Material Application
Stainless Steel
Manufacturer Grade
WU10HT
Secondary Material Application ISO Code
M
Clearance Angle
5 Degrees
Cutting Application
Grooving, Turning
Measurement System
Metric
Hole Type
No Hole
Primary Material Application ISO Code
N, S
Finish - Machining
Bright (Uncoated)

Dimensions

Insert Size
4
Corner Radius
0.31mm
Insert Seat Size
4
Width
3.15mm
Seat Size
4
Reference Length
25.40mm
Overall Length
25.40mm
Thickness
4.60mm
Max. Grooving Width
4.00mm
Wire Rope Length
25.40mm
Length
25.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code WMTS400M4P03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.