4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1/2x2-1/2

  • Mfr # C31180

  • Zoro # G3387124


product price:  $46.75
/ea

Key Features

Milling Diameter
1/2"
Length of Cut
0.5 in
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C31180
Zoro #
G3387124
UPC #
697334311805
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
0.5 in
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
RG8
End Mill Material
Cobalt
Finish
Bright (Uncoated)
End Mill Style
Square
Cutting Direction
Right Hand
Grade
General Purpose
Item
Roughing End Mill
Number of Flutes
4
Single End/Double End
Single
End Mill Application
Roughing
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Included
Pitch
Coarse
Flute Type
Spiral
Secondary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, P
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.5 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.