4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2"x1/2"x2"x4"

  • Mfr # C31182

  • Zoro # G6027305


product price:  $76.39
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2"
Length of Cut
2 in
Overall Length
4 in
Shank Dia.
1/2 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31182
Zoro #
G6027305
UPC #
697334311829
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
2 in
Overall Length
4 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
RG8
End Mill Material
Cobalt
Finish
Bright (Uncoated)
End Mill Style
Square
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Roughing
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Item
Roughing End Mill
Number of Flutes
4
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Included
Pitch
Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel, Steel
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
M, P
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.5 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.