4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 3/4x3/4x3x5-1/4

  • Mfr # C31195

  • Zoro # G7685347


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
3 in
Overall Length
5 1/4 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C31195
Zoro #
G7685347
UPC #
697334311959
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
3 in
Overall Length
5 1/4 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in

Details

Helix Angle
30 Degrees
Shank Type
Straight
List Number
RG8
End Mill Material
Cobalt
Steel (P) Compatibility
Yes
End Mill Application
Roughing
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Finish
Bright (Uncoated)
Stainless (M) Compatibility
Yes
End Mill Style
Square
Grade
High Performance
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Roughing End Mill
Number of Flutes
4
Cutting Direction
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Included
Pitch
Coarse
Secondary Material Application
Stainless Steel, Steel
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.