4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/8x3/8x1-1/2x3-1/4

  • Mfr # C30830

  • Zoro # G5924834


product price:  $55.55
/ea

Key Features

Milling Diameter
3/8"
Length of Cut
1.5 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C30830
Zoro #
G5924834
UPC #
697334308300
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Length of Cut
1.5 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
RG6
End Mill Material
Cobalt
Finish
Bright (Uncoated)
Item
Roughing End Mill
End Mill Application
Roughing
Cutting Direction
Right Hand
End Mill Style
Square
Number of Flutes
4
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Included
Pitch
Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application
Steel

Description

Roughing End Mill, 0.375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.