Shop WALTER
See all product information
Create Account
Walter - Helical Endmill Single Piece LN13
- Mfr # 6340752
- Zoro # G2921015
product price:Â
$
1,075.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5430"
Shank Dia.
1.4170 in
ANSI Code
F5138.T36.040.Z02.34
Features
4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Connection Size
T36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6340752
- Zoro #
- G2921015
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- F5138.T36.040.Z02.34
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Toolholder Style
- F5138
- Max. Speed
- 22,500 RPM
- ISO Number
- F5138.T36.040.Z02.34
- Shank Type - Machining
- Screw On
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 3.5430"
- Shank Dia.
- 1.4170 in
- Connection Size
- T36
- Max. Cutting Dia.
- 1 23/40 in
- Depth of Cut
- 1.3390"
- Wire Rope Length
- 3.5430"
- Length
- 3.5430"
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.4170 in, Screw On, Overall Length 3.5430 In., ANSI Code F5138.T36.040.Z02.34, Connection Size T36, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.