4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/8"x3/8"x3/4"x2-1/2"

  • Mfr # C30829

  • Zoro # G3243825


product price:  $40.75
/ea

Key Features

Milling Diameter
3/8"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C30829
Zoro #
G3243825
UPC #
697334308294
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
RG6
End Mill Material
Cobalt
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Single End/Double End
Single
Grade
General Purpose
Finish
Bright (Uncoated)
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Style
Square
Item
Roughing End Mill
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Included
Pitch
Fine
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Steel
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 0.375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.