4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 3/4x3/4x3x5-1/4

  • Mfr # C30985

  • Zoro # G5993976


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
3 in
Overall Length
5 1/4 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C30985
Zoro #
G5993976
UPC #
697334309857
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
3 in
Overall Length
5 1/4 in
Shank Dia.
3/4 in
Corner Radius
0.000"
Milling Dia.
0.75 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
RG6-TC
End Mill Material
Cobalt
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Application
Roughing
Item
Roughing End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
Finish
Ticn
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Included
Pitch
Fine
Flute Type
Spiral
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.