4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8

  • Mfr # C32998

  • Zoro # G2728223


product price:  $43.69
/ea

Key Features

Milling Diameter
1/2"
Length of Cut
1 in
Overall Length
4 1/8 in
Shank Dia.
1/2 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32998
Zoro #
G2728223
UPC #
697334329985
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
1 in
Overall Length
4 1/8 in
Shank Dia.
1/2 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Milling Dia.
0.5 in

Details

Helix Angle
30 Degrees
List Number
HDC-4C-TC
End Mill Material
Cobalt
Grade
General Purpose
End Mill Style
Square
Finish
Ticn
Cutting Direction
Right Hand
Single End/Double End
Double
Number of Flutes
4
End Mill Application
Finishing
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
S
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.5 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.