4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 5/16x3/8x3/4x3-1/2

  • Mfr # C32953

  • Zoro # G6041052


product price:  $35.15
/ea

Key Features

Milling Diameter
5/16"
Length of Cut
0.75 in
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32953
Zoro #
G6041052
UPC #
697334329534
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.75 in
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Corner Radius
3 1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in

Details

Helix Angle
30 Degrees
List Number
HDC-4C-TN
End Mill Material
Cobalt
Grade
General Purpose
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Item
Square End Mill
End Mill Application
Finishing
Cutting Direction
Right Hand
Finish
Tin
Single End/Double End
Double
Number of Flutes
4
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.3125 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.