4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 5/8x5/8x1-3/8x5

  • Mfr # C32967

  • Zoro # G5918552


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8"
Length of Cut
1.375 in
Overall Length
5 in
Shank Dia.
5/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32967
Zoro #
G5918552
UPC #
697334329671
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
1.375 in
Overall Length
5 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Corner Radius
5 in

Details

Helix Angle
30 Degrees
List Number
HDC-4C-TN
End Mill Material
Cobalt
Cutting Direction
Right Hand
Single End/Double End
Double
Number of Flutes
4
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Item
Square End Mill
End Mill Style
Square
Grade
General Purpose
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium

Description

Square End Mill, 0.625 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.