4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16

  • Mfr # C32691

  • Zoro # G8496853


product price:  $30.19
/ea

Key Features

Milling Diameter
1/4"
Length of Cut
1.75 in
Overall Length
3 9/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32691
Zoro #
G8496853
UPC #
697334326915
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
1.75 in
Overall Length
3 9/16 in
Shank Dia.
3/8 in
Milling Dia.
0.25 in
Corner Radius
3 9/16 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HGC-4C
End Mill Material
Cobalt
Single End/Double End
Single
Grade
General Purpose
Finish
Bright (Uncoated)
Number of Flutes
4
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Item
Square End Mill
End Mill Application
Finishing
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S

Description

Square End Mill, 0.25 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.75 in, Overall Length 3 9/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.